
Danger Header, Self Sticking, 2.25" x 9", Outdoor Use
Item #: 1917497
Cat #: 88922
UPC: 754473889227
$ 5.39 EA
Company wide:
0
in stock
Documents & Guides
Self Sticking Danger Header, 2.25 Inch x 9 Inch, Black/Red on White, Outdoor Use
Overview
Self Sticking Danger Header, 2.25 Inch x 9 Inch, Black/Red on White, Outdoor Use
Also known as: 754473889227, 88922, BRA88922
Specifications
| Height: | 2 1/4 in |
| Material: | Polyester |
| Type: | Sign |
| Color: | White, Black/Red |
| Width: | 9 in |
| Height: | 2 1/4 in |
| Type: | Sign |
| Width: | 9 in |
| Material: | Polyester |
| Color: | White, Black/Red |