BRA 7292-1 SELF-STICKING VINYL PIPE

Item #: 1917180

Cat #: 7292-1

UPC: 754473900601

$ 17.59 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Self-Sticking Pipe Marker for Air & Ducts - Pressure Sensitive Vinyl, Style 1, VACUUM. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 2.5 to 7.875 IN. Color: White on Green. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Size: 1. Legend: VACUUM. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Green. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 90060.

Overview

Self-Sticking Pipe Marker for Air & Ducts - Pressure Sensitive Vinyl, Style 1, VACUUM. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 2.5 to 7.875 IN. Color: White on Green. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Size: 1. Legend: VACUUM. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Green. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 90060.
Also known as: 754473900601, 7292-1, BRA72921PK

Specifications

Standards: California Proposition 65
Standards: California Proposition 65