B120,18X12,BLU/WHT,HANDICAPPED PARKING

Item #: 1916125

Cat #: 91336

UPC: 754473913366

$ 66.99 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wheelchair Parking Sign, 18" H x 12" W x 0.1" D, Fiberglass

Overview

Wheelchair Parking Sign, 18" H x 12" W x 0.1" D, Fiberglass

Extremely durable B-120 Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Also known as: 754473913366, 91336, BRA91336

Specifications

Standards: California Proposition 65
Standards: California Proposition 65