Label,THT,B489,4x3,Wht,1000 LBL/RL

Item #: 1916023

Cat #: THT-76-489-1

UPC: 662820671084

$ 485.99 EA
Company wide:
0 in stock
Documents & Guides
ToughBondÖ Open 3" Core Ultra Aggressive Polyester Labels - White. Brand Name: Brady«. Sub Brand: ToughBond« Series. Type: Label. Special Features: Specifically designed to adhere to powder coated surfaces. Application: Asset Tracking, Barcode Labeling, Component & Equipment ID, General & Industrial ID, Rating Plates. Standard: ANSI/ESD S541-2008, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: White. Material: Brady B-489 Polyester. Height: 3 IN. Width: 4 IN. Thickness: 0.0044 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 248 DEG F. Printer Type: BBP«81 Label Printer, BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 1000. Print-On Area: 3 in H x 4 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R6200. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 67108.

Overview

ToughBondÖ Open 3" Core Ultra Aggressive Polyester Labels - White. Brand Name: Brady«. Sub Brand: ToughBond« Series. Type: Label. Special Features: Specifically designed to adhere to powder coated surfaces. Application: Asset Tracking, Barcode Labeling, Component & Equipment ID, General & Industrial ID, Rating Plates. Standard: ANSI/ESD S541-2008, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: White. Material: Brady B-489 Polyester. Height: 3 IN. Width: 4 IN. Thickness: 0.0044 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 248 DEG F. Printer Type: BBP«81 Label Printer, BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 1000. Print-On Area: 3 in H x 4 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R6200. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 67108.
Also known as: 662820671084, THT-76-489-1, BRATHT764891

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label