
Label Polypropylene 2in x 4in WT 1000/RL
Item #: 1916007
Cat #: THT-55-449-1
UPC: 662820671145
$ 197.99 EA
Company wide:
0
in stock
Documents & Guides
Removable Polypropylene Labels 2 in H x 4 in W White 1000/RL
Overview
Removable Polypropylene Labels 2 in H x 4 in W White 1000/RL
These B-449 thermal transfer labels do not leave any adhesive residue behind when they are removed.
Also known as: 662820671145, THT-55-449-1, BRATHT554491
Specifications
No Specifications Available