BRA 91782 B946 B/Y STYLE 1

Item #: 1915923

Cat #: 91782

UPC: 754473917821

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Self-Sticking Pipe Marker for Operations - Pressure Sensitive Vinyl, Style 1HV, UNBLEACHED STOCK. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant, Weather-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 8 or Greater IN. Color: Black on Yellow. Compatible Surface Types: Powder Coated, Rough, Smooth, Textured. Size: 1HV. Legend: UNBLEACHED STOCK. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards.

Overview

Self-Sticking Pipe Marker for Operations - Pressure Sensitive Vinyl, Style 1HV, UNBLEACHED STOCK. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant, Weather-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 8 or Greater IN. Color: Black on Yellow. Compatible Surface Types: Powder Coated, Rough, Smooth, Textured. Size: 1HV. Legend: UNBLEACHED STOCK. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards.
Also known as: 754473917821, 91782, BRA91782PK

Specifications

Poles: 1
Type: Circuit Breaker Loadcenter
Poles: 1
Type: Circuit Breaker Loadcenter