BRA 91783 B946 B/Y STYLE 1HV

Item #: 1915920

Cat #: 91783

UPC: 754473917838

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
B946 B/Y STYLE 1HV UNBLEACHED STOCK

Overview

B946 B/Y STYLE 1HV UNBLEACHED STOCK
Also known as: 754473917838, 91783, BRA91783PK

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Lumens: 5000
Length: 4 ft
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 5000
Wattage: 50
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277