Pipe Mkr,B946,S-1,Gr,TOWER WTR SUP,1/CQ

Item #: 1915864

Cat #: 7287-1

UPC: 754473918378

$ 17.99 EA
Company wide:
0 in stock
Documents & Guides
Self-Sticking Pipe Marker for Water - Pressure Sensitive Vinyl, Style 1, TOWER WATER SUPPLY. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant, Water-Resisitant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 2.5 to 7.875 IN. Color: White on Green. Compatible Surface Types: Rough, Textured. Size: 1. Legend: TOWER WATER SUPPLY. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Green. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 91837.

Overview

Self-Sticking Pipe Marker for Water - Pressure Sensitive Vinyl, Style 1, TOWER WATER SUPPLY. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant, Water-Resisitant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 2.5 to 7.875 IN. Color: White on Green. Compatible Surface Types: Rough, Textured. Size: 1. Legend: TOWER WATER SUPPLY. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Green. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 91837.
Also known as: 754473918378, 7287-1, BRA72871PK

Specifications

Material: Aluminum
Angle: 90°
Material: Aluminum
Angle: 90°