
$ 17.99 EA
Company wide:
0
in stock
Documents & Guides
Self-Sticking Pipe Markers for Air & Ducts - Pressure Sensitive Vinyl, Style 4, VACUUM. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 0.75 to 2.375 IN. Color: White on Green. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Size: 4. Legend: VACUUM. Legend Size: 0.75 IN. Material: Brady B-946 Vinyl. Background Color: Green. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 92061.
Overview
Self-Sticking Pipe Markers for Air & Ducts - Pressure Sensitive Vinyl, Style 4, VACUUM. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 0.75 to 2.375 IN. Color: White on Green. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Size: 4. Legend: VACUUM. Legend Size: 0.75 IN. Material: Brady B-946 Vinyl. Background Color: Green. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 92061.
Also known as: 754473920616, 7292-4, BRA72924PK
Specifications
| IP/NEMA Rating: | NEMA 4X |
| IP/NEMA Rating: | NEMA 4X |