GARVIN 52C4-3/4

Item #: 1911996

Cat #: 52C434

UPC: 785592129864

Company wide:
19 in stock
Documents & Guides
No Documents Available
GARVIN 52C4-3/4

Overview

GARVIN 52C4-3/4

Our octagon device rings are designed for versatility and durability, making them the ideal choice for commercial electricians. Perfect for mounting lighting fixtures, smoke detectors, ceiling fans, and security devices, these rings provide a secure and code-compliant solution for a wide range of applications. Easy to install and compatible with standard octagon boxes, our device rings ensure reliable support and a professional finish for every project. Choose octagon device rings for your next commercial installation and experience dependable performance every time.

Also known as: 785592129864, 52C434, GRV52C434

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Depth: 3/4 in
Width: 4 in
Material: Steel
Height: 4 in
Depth: 3/4 in