Lithium-Ion Brushless Cordless 1/2" Hammer Driver-Drill Kit

Item #: 1911960

Cat #: XPH14T

UPC: 088381729314

$ 382.68 EA
Company wide:
1 in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 1/2" Hammer Driver-Drill Kit (5.0Ah), Includes: (1) 18V LXT® Brushless 1/2" Hammer Driver-Drill (XPH14Z), (2) 18V LXT® Lithium-Ion 5.0Ah Batteries (BL1850B), (1) 18V LXT® Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Side Handle & (1) Tool Bag

Overview

18V LXT® Lithium-Ion Brushless Cordless 1/2" Hammer Driver-Drill Kit (5.0Ah), Includes: (1) 18V LXT® Brushless 1/2" Hammer Driver-Drill (XPH14Z), (2) 18V LXT® Lithium-Ion 5.0Ah Batteries (BL1850B), (1) 18V LXT® Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Side Handle & (1) Tool Bag

The 18V LXT® Brushless Cordless ½” Hammer Driver-Drill Kit (XPH14T) breaks new ground with a full 1,250 in.lbs. of Max Torque for the most demanding drilling and driving applications and 0-31,500 BPM for faster hammer drilling into masonry materials. The XPH14Z is positioned at the top of the LXT line-up of driver-drills.

The XPH14T has a more compact and ergonomic design, 14% shorter than the previous model. It's powered by a Makita brushless motor for longer run time, increased power and speed, and longer tool life. With a 2-speed transmission (0-550 & 0-2,100 RPM), the XPH14T can tackle a wide range of drilling, fastening and hammer drilling applications. Other features include an all-metal ½” self-ratcheting chuck for improved bit-gripping strength, L.E.D. lights, and a rubberized soft grip for increased comfort.

Also known as: 088381729314, XPH14T, MAKXPH14T

Specifications

Type: Lithium Battery
Type: Lithium Battery