PWRCell Inverter, 7.6kW at 120/240V AC,

Item #: 1911840

Cat #: XVT076A03

UPC: 696471081381

$ 3386.93 EA
Company wide:
0 in stock
PWRCell Inverter, Single Phase With CTS, 7.6kW at 120/240 Volt AC, NEMA 3R, 24.500 x 19.250 x 8 Inch

Overview

PWRCell Inverter, Single Phase With CTS, 7.6kW at 120/240 Volt AC, NEMA 3R, 24.500 x 19.250 x 8 Inch

Solar + Storage is simple with the Generac PWRcell Inverter. This bi-directional, REbus powered inverter offers a simple, efficient design for integrating smart batteries with solar. Ideal for self-supply, backup ower, zero export and energy cost management, the PWRCell Inverter is the industry's most common feature-rich line of inverters, available in single-phase and three-phase models.

Also known as: 696471081381, XVT076A03, GPSXVT076A03SASB

Specifications

Wattage: 7600
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Wattage: 7600
IP/NEMA Rating: NEMA 3R
Volts AC: 120/240