10" LED Retrofit Downlight, Selectable CCT

Item #: 1911731

Cat #: C10RLMCCT

UPC:

Company wide:
0 in stock
Documents & Guides
10 Inch LED Retrofit Downlight, 120-347 Volts, Selectable Lumens: 2000/2500/3000, Selectable Color Temperature: 3000K/3500K/4000K, White Trim

Overview

10 Inch LED Retrofit Downlight, 120-347 Volts, Selectable Lumens: 2000/2500/3000, Selectable Color Temperature: 3000K/3500K/4000K, White Trim

The Lightolier Commercial retrofit Downlight DualSelect is an easy to install downlight with adjustable lumen and CCT output switch. This convenient downlight is ideal for retail store, residential and office application.

Also known as: C10RLMCCT, LOLC10RLMCCT

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Diameter: 10 in
Lumens: 2500, 2000, 3000, Selectable
Size: 10 in
Color: White
Type: LED Retrofit
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Lumens: 2500, 2000, 3000, Selectable
Color: White
Dimmable: Yes
Diameter: 10 in
Size: 10 in
Type: LED Retrofit