
8" LED Retrofit Downlight, Selectable CCT
Item #: 1911729
Cat #: CR8RLMCCT
UPC: 190096131280
Company wide:
0
in stock
Documents & Guides
8 Inch LED Retrofit Downlight, 120-347 Volts, Selectable Lumens: 1000/1500/2000, Selectable Color Temperature: 3000K/3500K/4000K, White Trim
Overview
8 Inch LED Retrofit Downlight, 120-347 Volts, Selectable Lumens: 1000/1500/2000, Selectable Color Temperature: 3000K/3500K/4000K, White Trim
The Lightolier Commercial retrofit Downlight DualSelect is an easy to install downlight with adjustable lumen and CCT output switch. This convenient downlight is ideal for retail store, residential and office application.
Also known as: 190096131280, CR8RLMCCT, LOLCR8RLMCCT
Specifications
| Lumens: | 1000, 2000, 1500, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Size: | 8 in |
| Diameter: | 8 in |
| Color: | White |
| Type: | LED Retrofit |
| Dimmable: | Yes |
| Lumens: | 1000, 2000, 1500, Selectable |
| Size: | 8 in |
| Color: | White |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Diameter: | 8 in |
| Type: | LED Retrofit |