
4" Juno E Series Baffle Retrofit Downlight
Item #: 1911673
Cat #: 4BEMW SWW5 90CRI
UPC: 194994160519
$ 14.32 EA
Company wide:
1,233
in stock
Documents & Guides
4 Inch Juno E Series Baffle Retrofit Downlight, 120 Volt, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, Dimmable, White
Overview
4 Inch Juno E Series Baffle Retrofit Downlight, 120 Volt, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, Dimmable, White
The 4" recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. The LED module maintains at least 70% light output for 50,000 hours
Also known as: 194994160519, 4BEMW SWW5 90CRI, JUN4BEMWSWW590CRI
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Size: | 4 in |
| Color: | White |
| Diameter: | 4 in |
| Lumens: | 700 |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | White |
| Lumens: | 700 |
| Size: | 4 in |
| Diameter: | 4 in |
| Dimmable: | Yes |