DEW DCS368W1 20V RECIPROCAL

Item #: 1911652

Cat #: DCS368W1

UPC: 885911677141

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DCS368W1 20V RECIPROCAL

Overview

DEW DCS368W1 20V RECIPROCAL

The new range of DEWALT 20V MAX XR tools with POWERDETECT tool technology maximize performance when used with high-capacity XR batteries.  Using the 20V MAX 8Ah battery, the DCS368 Reciprocating Saw will output up to 44% more power and get 60% more runtime than the standard XR Reciprocating Saw DCS367P1.

Also known as: 885911677141, DCS368W1, DEWDCS368W1

Features & Benefits

  • POWER DETECT Tool Technology detects high-capacity batteries to maximize tool output
  • 1-1/8-in stroke length delivers a fast cutting speed
  • Keyless lever-action blade clamp for quick and easy blade changes
  • Varible speed trigger with 0-3000 SPM provides blade control and fast cutting speeds
  • Bright LED light for increased visibility in low light work areas
  • 20V MAX; Maximum initial battery voltage (measured without a workload) is 20 volts; nominal voltage is 18

Specifications

No Specifications Available