Portable Band Saw Blades, 18 TPI, 27" x 1/2" x .02"

Item #: 1911581

Cat #: LXAPB27183

UPC: 885911748803

$ 56.88 EA
Company wide:
13 in stock
Documents & Guides
Portable Band Saw Blades, 18 TPI, 27" x 1/2" x .02"

Overview

Portable Band Saw Blades, 18 TPI, 27" x 1/2" x .02"
Also known as: 885911748803, LXAPB27183, LNXLXAPB27183

Specifications

Material: Bi-Metal
Size: 27 in
Material: Bi-Metal
Size: 27 in