Bi-Metal Portable Band Saw Blade, 35-3/8"/18TPI

Item #: 1911580

Cat #: DWAPB35183

UPC: 885911748834

Company wide:
0 in stock
Documents & Guides
Bi-Metal Portable Band Saw Blade, 35-3/8 in. Length, 0.02 in. Thickness, 18 TPI, Works With DEWALT DCS377 and DCS375 Compact Band Saw And Other Manufacturers’ 35-3/8" Machines

Overview

Bi-Metal Portable Band Saw Blade, 35-3/8 in. Length, 0.02 in. Thickness, 18 TPI, Works With DEWALT DCS377 and DCS375 Compact Band Saw And Other Manufacturers’ 35-3/8" Machines

Ideal for cutting thick, medium, and thin-gauge metal, DEWALT® Bi-Metal Cordless Bandsaw Blades deliver the durability and flexibility needed to tackle the job at hand. This flexible, bi-metal blade has a long-lasting cutting edge for durability you can depend on.

Also known as: 885911748834, DWAPB35183, DEWDWAPB35183

Features & Benefits

  • DURABLE BLADE DESIGN: Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
  • VERSATILE USE: Cuts a variety of common metal construction materials including metal conduit, copper pipe and structural steel
  • TOOL COMPATIBILITY: Works with DEWALT DCS377 and DCS375 Compact Band Saw and other manufacturers’ 27 in. machines
  • Manufactured by DEWALT

Specifications

Length: 35 3/8 in
Length: 35 3/8 in