
Bi-Metal Portable Band Saw Blade, 27"/18TPI
Item #: 1911579
Cat #: DWAPB27183
UPC: 885911748827
Company wide:
15
in stock
Documents & Guides
Bi-Metal Portable Band Saw Blade, 27 in. Length, 0.02 in. Thickness, 18 TPI, Works With DEWALT DCS377 And DCS375 Compact Band Saw And Other Manufacturers’ 27 in. Machines
Overview
Bi-Metal Portable Band Saw Blade, 27 in. Length, 0.02 in. Thickness, 18 TPI, Works With DEWALT DCS377 And DCS375 Compact Band Saw And Other Manufacturers’ 27 in. Machines
Ideal for cutting thick, medium, and thin-gauge metal, DEWALT® Bi-Metal Cordless Bandsaw Blades deliver the durability and flexibility needed to tackle the job at hand. This flexible, bi-metal blade has a long-lasting cutting edge for durability you can depend on.
Also known as: 885911748827, DWAPB27183, DEWDWAPB27183
Features & Benefits
- DURABLE BLADE DESIGN: Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
- VERSATILE USE: Cuts a variety of common metal construction materials including metal conduit, copper pipe and structural steel
- TOOL COMPATIBILITY: Works with DEWALT DCS377 and DCS375 Compact Band Saw and other manufacturers’ 27 in. machines
- Manufactured by DEWALT
Specifications
| Length: | 27 in |
| Length: | 27 in |