1
more

Atomic 20V Max 1-3/4" Compact Bandsaw (Tool Only)
Item #: 1911577
Cat #: DCS377B
UPC: 885911687164
Company wide:
0
in stock
Documents & Guides
Atomic 20V Max Brushless Cordless 1-3/4" Compact Bandsaw, 150 - 380 FPM, Includes: (1) DCS377 20V MAX* One-Handed Bandsaw, (1) 14/18 TPI Blade & (1) Blade Tracking Wrench ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
Atomic 20V Max Brushless Cordless 1-3/4" Compact Bandsaw, 150 - 380 FPM, Includes: (1) DCS377 20V MAX* One-Handed Bandsaw, (1) 14/18 TPI Blade & (1) Blade Tracking Wrench ***Bare Tool Only, Battery & Charger Sold Separately***
This Compact Bandsaw is lightweight at 6.6 lbs. with an integrated guard, making it ideal for overhead and one-handed cutting applications. The 1-3/4 in. cut capacity allows for cuts in small-sized metal diameters found on the jobsite. Adjust to the required speed for cutting through stainless-steel, strut, and all thread with the variable-speed trigger and speed dial. Hang this bandsaw in between cuts with the integrated hang hook and illuminate the cutting area with the LED. This tool is LAYNARD READY™ compatible and Tool Connect™ Chip-Ready.
Also known as: 885911687164, DCS377B, DEWDCS377B
Specifications
| Color: | Black/Yellow |
| Type: | Cordless |
| Size: | 1 3/4 in |
| Color: | Black/Yellow |
| Size: | 1 3/4 in |
| Type: | Cordless |