25W Micro-Inverter / Emergency Power Supply

Item #: 1911554

Cat #: FHUPS1-UNV-25L-SD

UPC: 847098046318

Company wide:
0 in stock
25W Micro-Inverter / Emergency Power Supply: Works with any fixture =150W for 25W of Constant Emergency Power for 90 minutes. UL listed and CEC Title 20 compliant. Dims luminaires of up to 150W down to 25W(45VA) in emergency with 0-10V dimming; 25W(45VA) max without 0-10V dimming. Fulham FHUPS1-UNV-25L-SD.

Overview

25W Micro-Inverter / Emergency Power Supply: Works with any fixture =150W for 25W of Constant Emergency Power for 90 minutes. UL listed and CEC Title 20 compliant. Dims luminaires of up to 150W down to 25W(45VA) in emergency with 0-10V dimming; 25W(45VA) max without 0-10V dimming. Fulham FHUPS1-UNV-25L-SD.

Fulham’s innovative, new Micro-Inverter offers the ability to

power any fixture in emergency mode at 25W for a period of

90 minutes.

Its uniqueness stems from its ability to run a fixture GREATER

than 25W by using built-in 0-10V dimming wires. For example,

the unit will scale down the power of a 150W fixture to 25W in

Emergency Mode, allowing customers to use this inverter in

high output applications where previously a costly inverter

was the only solution.

The FHUPS1-UNV-25L-SD can support one rated for 150W or

multiple fixtures whose system wattage add up to 150W in

normal operation (although anything greater exceeds the input

power rating of the unit.) This reduces the number of SKUs

needed for emergency fixtures to save money.

Also known as: 847098046318, FHUPS1-UNV-25L-SD, FULFHUPS1UNV25LSD

Specifications

Type: 0-10V Dimming, Emergency Lighting
Dimmable: Yes
Volts AC Range: 120 - 277
Type: 0-10V Dimming, Emergency Lighting
Volts AC Range: 120 - 277
Dimmable: Yes