
5"/6" Switchable LED Retrofit Module, White
Item #: 1910660
Cat #: 65BEMW SWW5 90CRI
UPC: 194994160564
$ 13.60 EA
Company wide:
6,273
in stock
Documents & Guides
5"/6" Switchable White LED Retrofit Module, 10.5 Watt, 120 Volt, 900 Lumens, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, 90 CRI, 100% to 10% Dimming, White
Overview
5"/6" Switchable White LED Retrofit Module, 10.5 Watt, 120 Volt, 900 Lumens, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, 90 CRI, 100% to 10% Dimming, White
With Juno® E Series LED Retrofit switchable white 5"/6"-inch trim modules, upgrading your existing 5/6-inch recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp.
Also known as: 194994160564, 65BEMW SWW5 90CRI, JUN65BEMWSWW590CRI, Can light Tim
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Diameter: | 5 in, 6 in |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Lumens: | 900 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Diameter: | 5 in, 6 in |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Volts AC: | 120 |
| Color: | White |
| Lumens: | 900 |
| Dimmable: | Yes |