Universal Box Mounting Plate, 4", 4 11/16" Box

Item #: 1910555

Cat #: TB4PU

UPC: 784805016571

$ 5.20 EA
Company wide:
0 in stock
Documents & Guides
Universal Box Mounting Plate, 4", 4 11/16" Box

Overview

Universal Box Mounting Plate, 4", 4 11/16" Box

Snap-on installation to Heavy Duty Telescoping Bracket allows for easy positioning along bracket. 4", 4 11/16" Box

Also known as: 784805016571, TB4PU, CDYTB4PU

Features & Benefits

  • Snap-on installation to Heavy Duty Telescoping Bracket allows for easy positioning along bracket
  • Can also be mounted directly to metal or wood studs
  • Keyhole pattern designed to accommodate both mounting screw orientations for 4-11/16" boxes
  • 4-11/16" boxes can be rotated for top, bottom and side knockouts without moving box mounting screws
  • Accepts vertically or horizontally mounted single and double gang adjustable mud rings
  • Bracket, plate and box can be preassembled to save time on the jobsite
  • Ideal for pre-fab assemblies

Specifications

Material: Steel
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized