First Means of Securement For Heavy Duty Box Bracket, 4"

Item #: 1910553

Cat #: FM4

UPC: 782856987208

$ 3.10 EA
Company wide:
20 in stock
Documents & Guides
First Means of Securement For Heavy Duty Box Bracket, Provides Securement For MC/AC And EMT Conduit, Works With Heavy Duty Rigid Box Support And Heavy Duty Telescoping Bracket, Snaps Into Channel And Locks Into Place Without Screws, Rigid Locking Tab Securely Locks Into Place When Closed And Opens For Easy Conduit Placement, For Use With 4-Inch Boxes, 3/4-Inch EMT Conduit & 14-2 to 12-3 MC Cable (All Sold Separately)

Overview

First Means of Securement For Heavy Duty Box Bracket, Provides Securement For MC/AC And EMT Conduit, Works With Heavy Duty Rigid Box Support And Heavy Duty Telescoping Bracket, Snaps Into Channel And Locks Into Place Without Screws, Rigid Locking Tab Securely Locks Into Place When Closed And Opens For Easy Conduit Placement, For Use With 4-Inch Boxes, 3/4-Inch EMT Conduit & 14-2 to 12-3 MC Cable (All Sold Separately)
Also known as: 782856987208, FM4, CDYFM4

Features & Benefits

  • Provides first means of securement for MC/AC and EMT conduit
  • Works with Heavy Duty Rigid Box Support and Heavy Duty Telescoping Bracket
  • Snaps into channel and locks into place without screws
  • Rigid locking tab securely locks into place when closed and opens for easy conduit placement
  • Patented

Specifications

Diameter: 3/4 in
Material: Steel
Finish: Pre-Galvanized
Diameter: 3/4 in
Finish: Pre-Galvanized
Material: Steel