Wall Heater, PX Eco25 Series, White Dove

Item #: 1910481

Cat #: PX2417-ECO-WD-R

UPC: 093319172391

$ 657.25 EA
Company wide:
1 in stock
Documents & Guides
Wall Heater, PX Eco25 Series, 240/208 Volts, 750/1000/1250/1500/1750 Watts, 3.1-7.3 Amps, White Dove

Overview

Wall Heater, PX Eco25 Series, 240/208 Volts, 750/1000/1250/1500/1750 Watts, 3.1-7.3 Amps, White Dove

The PX ECO2S smart heater delivers maximum energy efficiency with automatic 2-stage heating, automatically using the lowest wattage needed to heat the room. In a cold room it utilizes full power to heat the room quickly. Once the desired temperature is achieved, the heater automatically reduces the wattage to maintain the room temperature and save energy.

With the ECO2S Remote Temperature Sensor, your ECO2S heater knows exactly where the room’s cold spot is and works smarter to keep the entire room comfortable. Just place it on a wall or shelf and get the right temperature, right where you want it.

PX ECO2S includes both summer fan only and timer mode options, as well as a remote control for simple operation and a Display Lock feature for high traffic areas. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine. In addition, King’s exclusive Pic-A-Watt selectable wattage element allows customers to select from a range of wattage options, tailoring the heater to a room’s specific heating requirements. Now That’s Smart!

Also known as: 093319172391, PX2417-ECO-WD-R, KNGPX2417ECOWDR

Specifications

Wattage: 750, 1500, 1750, 1000, 1250
Color: White
Volts AC: 240, 208
Wattage: 750, 1500, 1750, 1000, 1250
Volts AC: 240, 208
Color: White