Heatbox Interior, Recessed Wall Can

Item #: 1910472

Cat #: PX2017-ECO-HRC

UPC: 093319326930

$ 444.39 EA
Company wide:
0 in stock
Documents & Guides
Heatbox Interior, Recessed Wall Can, PX ECO Series, 208 Volts, 1750 Watts

Overview

Heatbox Interior, Recessed Wall Can, PX ECO Series, 208 Volts, 1750 Watts

King redefines comfort with the energy saving smart series ECO2S Wall heater. Combining a sleek and modern design with unparalleled performance, energy efficiency and user control. The ECO2S controller ensures consistent comfort by minimizing temperature swings. In a cold room it utilizes full power to heat the room quickly. Once the desired temperature is achieved, the heater automatically reduces the wattage to maintain the room temperature and save energy. With the ECO2S Remote Temperature Sensor, your ECO2S heater knows exactly where the room's cold spot is and works smarter to keep the entire room comfortable. Just place it on a wall or shelf and get the right temperature, right where you want it. Includes both summer fan only and timer mode options, as well as a remote control for simple operation. In addition, King’s exclusive Pic-A-Watt selectable wattage element allows customers to select from a range of wattage options, tailoring the heater to a room’s specific heating requirements. It’s as easy as unplugging a wire to select the maximum wattage during installation. Now That’s Smart!

Also known as: 093319326930, PX2017-ECO-HRC, KNGPX2017ECOHRC

Specifications

Wattage: 1750
Volts AC: 208
Wattage: 1750
Volts AC: 208