24' LED String Lights

Item #: 1910460

Cat #: S8020

UPC: 045923080203

Company wide:
0 in stock
24 Ft. LED String Lights, 100 Lumens, 2700K, Non-Dimmable, Includes 12 Vintage Style LED Bulbs

Overview

24 Ft. LED String Lights, 100 Lumens, 2700K, Non-Dimmable, Includes 12 Vintage Style LED Bulbs

Satco's S8020 24 foot LED string light is the perfect way to bring style to your deck, porch, or patio. This easy to install string light will make your evenings special under the glow of 12 energy efficient, LED bulbs. Durable, with a weatherproof Cord, this string light delivers 15,000 hours of warm white light.

Also known as: 045923080203, S8020, SATS8020

Specifications

Base: Medium Screw (E26)
Lumens: 100
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Dimmable: No
Lumens: 100
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED