Industrial Portable Unit Heater, PKB-FM Series

Item #: 1910307

Cat #: PKB4812-1-T-FM

UPC: 093319331835

$ 10058.82 EA
Company wide:
0 in stock
Documents & Guides
Portable Unit Heater, PKB-FM Series, Industrial, 12.5 KW, 42.7 BTUH, 1 Phase, 480 Volts, 26 Amps, 825 CFM

Overview

Portable Unit Heater, PKB-FM Series, Industrial, 12.5 KW, 42.7 BTUH, 1 Phase, 480 Volts, 26 Amps, 825 CFM

King’s PKB-FM industrial portable unit heater is constructed to hold up to the rigorous demands of jobsites or industrial facilities. These portable heaters offer adjustable louvers, to direct the heated air to required areas and are ideal for construction sites, warehouse and warehouse space heating, agriculture, events and military applications. It is the best heat source to assist in dry-out applications where dry electric heat is preferred over propane or kerosene space heaters. In addition, electric heat has no odor, flame or carbon monoxide. The high CFM and low temperature rise are also key features to make the PKB-FM the best solution for temporary large capacity heating applications.

Also known as: 093319331835, PKB4812-1-T-FM, KNGPKB48121TFM

Specifications

Volts AC: 480
Phase: 1
Volts AC: 480
Phase: 1