Portable, Wheeled Unit Heater, PCKW Series

Item #: 1910212

Cat #: PCKW4810-3

UPC: 093319331095

$ 15274.24 EA
Company wide:
0 in stock
Documents & Guides
Portable, Wheeled Unit Heater, PCKW Series, Industrial, 480 Volts, 10 kW, 34.1 BTUH, 3 Phase, 12 Amps, 1/4 Motor HP, 1000 CFM

Overview

Portable, Wheeled Unit Heater, PCKW Series, Industrial, 480 Volts, 10 kW, 34.1 BTUH, 3 Phase, 12 Amps, 1/4 Motor HP, 1000 CFM

The King PCKW industrial portable wheeled unit heater is constructed to hold up to the rigorous demands of a jobsite or industrial facility. This unit heater is the very BEST heat source to assist in complete "Dry-out" applications, where dry electric heat is preferred to propane or kerosene space heaters. In addition, electric heat omits absolutely no odor, flame or carbon monoxide. The high CFM and moderate temperature rise are also key features to make this unit heater the very best solution for temporary large capacity heating and dry-out applications. Features front and back carry handles and heavy-duty pneumatic wheels for ease of portability and washable intake air filters to simplify maintenance. Comes standard with a built-in thermostat, heat on and fan only switches for maximum temperature control. With the optional accessory PCKW-DT12 12" duct transition feature the heater can be ducted, to direct the heated air to required areas. 

Also known as: 093319331095, PCKW4810-3, KNGPCKW48103

Specifications

Phase: 3
Volts AC: 480
CFM: 1000
Amps: 12
Phase: 3
CFM: 1000
Volts AC: 480
Amps: 12