Electronic Wall Heater, Oiled Bronze

Item #: 1909971

Cat #: LPW2445-ECO-OB-R

UPC: 093319326664

$ 1269.51 EA
Company wide:
0 in stock
Documents & Guides
Electronic Wall Heater, LPW ECO2S Series, 240/208 Volts, 2500/3000/3500/4000/4500 Watts, 9.4-18.8 Amps, Oiled Bronze

Overview

Electronic Wall Heater, LPW ECO2S Series, 240/208 Volts, 2500/3000/3500/4000/4500 Watts, 9.4-18.8 Amps, Oiled Bronze

King redefines comfort with the smart series LPW ECO2S wall heater. Combining a sleek and modern design with unparalleled performance, energy efficiency and user control. The ECO2S controller ensures consistent comfort by minimizing temperature swings. In a cold room it utilizes full power to heat the room quickly. Once the desired temperature is achieved, the heater automatically reduces the wattage to maintain the room temperature and save energy. With the ECO2S Remote Temperature Sensor, your ECO2S heater knows exactly where the room's cold spot is and works smarter to keep the entire room comfortable. Just place it on a wall or shelf and get the right temperature, right where you want it. Includes both summer fan only and timer mode options, as well as a remote control for simple operation. In addition, King’s exclusive dual Pic-A-Watt selectable wattage elements allow customers to select from a range of wattage options, tailoring the heater to a room’s specific heating requirements, up to 4500W. It’s as easy as unplugging a wire to select the maximum wattage during installation. Now That’s Smart! An ideal choice for both residential and commercial applications

Also known as: 093319326664, LPW2445-ECO-OB-R, KNGLPW2445ECOOBR

Specifications

Wattage: 4500, 3500, 2500, 3000, 4000
Volts AC: 240, 208
Color: Bronze
Wattage: 4500, 3500, 2500, 3000, 4000
Color: Bronze
Volts AC: 240, 208