2' 10W T8 LED Lamp, 50K

Item #: 1909929

Cat #: RPT-B-TOTALTUBE-T8-G3-2FT-850-A

UPC:

Company wide:
0 in stock
Documents & Guides
LED Lamp, 10W, UL TYPE A+B Ballast Compatible & Line Voltage: 120-277V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: (Line Voltage) 1350, With Ballast, LPF; 1150, NPF; 1350, HPF; 1500, CRI: 80+, Color Temperature: 5000K, Rated Life: L70 >100,000 Hrs

Overview

LED Lamp, 10W, UL TYPE A+B Ballast Compatible & Line Voltage: 120-277V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: (Line Voltage) 1350, With Ballast, LPF; 1150, NPF; 1350, HPF; 1500, CRI: 80+, Color Temperature: 5000K, Rated Life: L70 >100,000 Hrs
Also known as: RPT-B-TOTALTUBE-T8-G3-2FT-850-A, LGDRPTBTTT82FG3850

Specifications

Wattage: 10
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Length: 24 in , 2 ft
Lumens: 1350
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Wattage: 10
Color Rendering Index (CRI): 80+
Lumens: 1350
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Light Technology: LED
Type: Hybrid (Type A+B)