
8' Vapor Tight LED Fixture, 35/40/50K
Item #: 1909868
Cat #: CSVT L96 ALO4 MVOLT SWW3 80CRI
UPC: 194995069446
$ 223.65 EA
Company wide:
150
in stock
Documents & Guides
8' MVOLT Switchable Vapor Tight LED Strip Light, 55.3 - 87.9 Watts, 120-277 Volt, Selectable Lumen Range: 6,380 - 10,549, Color Temperature: 3500K/4000K/5000K, CRI: 80
Overview
8' MVOLT Switchable Vapor Tight LED Strip Light, 55.3 - 87.9 Watts, 120-277 Volt, Selectable Lumen Range: 6,380 - 10,549, Color Temperature: 3500K/4000K/5000K, CRI: 80
These fully-gasketed, wet-location, and code-compliant vapor tights are DLC® listed and IP65 and IP66 rated. They can be surface mounted on the ceiling or wall and are designed for continuous row mounting. The CSVT vapor tights are ideal for outdoor venues, canopies and locker rooms.
Also known as: 194995069446, CSVT L96 ALO4 MVOLT SWW3 80CRI, LITCSVTL96ALO4MVOL
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 8 ft, 96 in |
| Lumens: | Selectable, 6380, 10549 |
| Wattage: | 55.3, 87.9 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | Selectable, 6380, 10549 |
| Length: | 8 ft, 96 in |
| Wattage: | 55.3, 87.9 |