
4' Vapor Tight LED Fixture, 35/40/50K
Item #: 1909867
Cat #: CSVT L48 ALO3 MVOLT SWW3 80CRI
UPC: 194995069507
$ 130.16 EA
Company wide:
771
in stock
Documents & Guides
Vapor Tight LED Strip Light, 4 Foot, Selectable Wattage: 27-42, 3106-4946 Lumen, Selectable CCT: 3500K/4000K/5000K. 80 CRI, 120-277 Volt, 0-10V Dimming, IP65/IP66
Overview
Vapor Tight LED Strip Light, 4 Foot, Selectable Wattage: 27-42, 3106-4946 Lumen, Selectable CCT: 3500K/4000K/5000K. 80 CRI, 120-277 Volt, 0-10V Dimming, IP65/IP66
These fully-gasketed, wet-location, and code-compliant vapor tights are and IP65 and IP66 rated. They can be surface mounted on the ceiling or wall and are designed for continuous row mounting. The CSVT vapor tights are ideal for outdoor venues, canopies and locker rooms.
Also known as: 194995069507, CSVT L48 ALO3 MVOLT SWW3 80CRI, LITCSVTL48ALO3MVOL
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color: | Gray |
| Length: | 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Wattage: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 48 in |
| Dimmable: | Yes |
| Wattage: | Selectable |
| Color: | Gray |
| Light Technology: | LED |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |