4' Vapor Tight LED Fixture, 40K

Item #: 1909864

Cat #: CSVT L48 5000LM MVOLT 40K 80CR

UPC: 194995069408

$ 142.05 EA
Company wide:
35 in stock
Documents & Guides
4' MVOLT Vapor Tight LED Strip Light, 35.3 Watts, 120-277 Volt, 4298 Lumens, Color Temperature: 4000K, CRI: 80

Overview

4' MVOLT Vapor Tight LED Strip Light, 35.3 Watts, 120-277 Volt, 4298 Lumens, Color Temperature: 4000K, CRI: 80

These fully-gasketed, wet-location, and code-compliant vapor tights are DLC® listed and IP65 and IP66 rated. They can be surface mounted on the ceiling or wall and are designed for continuous row mounting. The CSVT vapor tights are ideal for outdoor venues, canopies and locker rooms.

Also known as: 194995069408, CSVT L48 5000LM MVOLT 40K 80CR, LITCSVTL485000LMMV

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft
Lumens: 4298
Wattage: 35.300
Color Temperature: 4000 (Cool White)
Lumens: 4298
Length: 4 ft
Wattage: 35.300