TCP DTF2UZD3835K 2X2 010V 38W 3500K: BACK LIT LED PANEL
Item #: 1909795
Cat #: DTF2UZD3835K
UPC: 762148274438
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
TCP DTF2UZD3835K 2X2 010V 38W
3500K: BACK LIT LED PANEL
Overview
TCP DTF2UZD3835K 2X2 010V 38W
3500K: BACK LIT LED PANEL
Also known as: 762148274438, DTF2UZD3835K, TCPDTF2UZD3835K
Specifications
No Specifications Available