Electronic Unit Heater, 1 Phase

Item #: 1909622

Cat #: KB2704-1-PLTMX

UPC: 093319331934

$ 2882.58 EA
Company wide:
0 in stock
Documents & Guides
Electronic Unit Heater, KB Platinum Series, 4KW, 13.5 BTU, 1 Phase, 277 Volts, 14.4 Amps, 9 Watts Motor HP, 400 CFM

Overview

Electronic Unit Heater, KB Platinum Series, 4KW, 13.5 BTU, 1 Phase, 277 Volts, 14.4 Amps, 9 Watts Motor HP, 400 CFM

King’s KB PlatinumX series unit heaters are the most full-featured unit heaters on the market, with in-built electronic thermostat for accuracy and remote control for simple operation. Comes standard with a provision for adding an optional 24V thermostat for remote temperature control. Includes integrated summer fan only and thermostat timer modes, the KB PlatinumX has you covered. Designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade, the KB PlatinumX unit heater will provide years of trouble-free service. Includes universal wall/ceiling bracket for simple installation.

Also known as: 093319331934, KB2704-1-PLTMX, KNGKB27041PLTMX

Specifications

Volts AC: 277
Phase: 1
CFM: 400
Volts AC: 277
CFM: 400
Phase: 1