Electronic Unit Heater, 3 Phase

Item #: 1909610

Cat #: KB2412-3-PLTMX

UPC: 093319332122

Company wide:
0 in stock
Documents & Guides
Electronic Unit Heater, KB PlatinumX Series, 12.5KW, 42.7 BTU, 3 Phase, 240/208 Volts, 30.1/26 Amps, 35 Watts Motor HP, 825 CFM

Overview

Electronic Unit Heater, KB PlatinumX Series, 12.5KW, 42.7 BTU, 3 Phase, 240/208 Volts, 30.1/26 Amps, 35 Watts Motor HP, 825 CFM

King’s KB PlatinumX series unit heaters are the most full-featured unit heaters on the market, with in-built electronic thermostat for accuracy and remote control for simple operation. Comes standard with a provision for adding an optional 24V thermostat for remote temperature control. Includes integrated summer fan only and thermostat timer modes, the KB PlatinumX has you covered. Designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade, the KB PlatinumX unit heater will provide years of trouble-free service. Includes universal wall/ceiling bracket for simple installation.

Also known as: 093319332122, KB2412-3-PLTMX, KNGKB24123PLTMX

Specifications

Phase: 3
Volts AC: 240, 208
Phase: 3
Volts AC: 240, 208