
4" LED Ultra-Thin Switchable Downlight
Item #: 1909485
Cat #: WF4 SWW5 90CRI MW
UPC: 194994243465
$ 22.49 EA
Company wide:
4,302
in stock
Documents & Guides
4" LED Ultra-Thin Wafer Switchable Downlight, 120 Volt, 670 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90, White
Overview
4" LED Ultra-Thin Wafer Switchable Downlight, 120 Volt, 670 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90, White
The 4-inch Wafer™ LED Downlights with Switchable White provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings. The innovative Switchable White feature incorporates a switch on each fixture for simple color temperature adjustment. Too warm or too cool? Simply toggle the integrated switch to your desired setting (3000K factory default) and you are done! Whatever your application, luminaires with Switchable White are sure to give you the feel and flexibility that you need.
Also known as: 194994243465, WF4 SWW5 90CRI MW, JUNWF4SWW590CRIMW, 4” Wafer
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Lumens: | 670 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | White |
| Lumens: | 670 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |