
4" Regressed Switchable LED Downlight
Item #: 1909484
Cat #: WF4 REG SWW5 90CRI MW
UPC: 194994158523
$ 30.29 EA
Company wide:
697
in stock
Documents & Guides
4" Regressed Baffle LED Downlight, 120 Volt, 90 CRI, 650 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, White, Replaces 65 Watt Incandescent
Overview
4" Regressed Baffle LED Downlight, 120 Volt, 90 CRI, 650 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, White, Replaces 65 Watt Incandescent
The 4-inch Wafer™ LED Regressed Baffle Downlights with Switchable features a switch for five easy color temperature adjustments – while eliminating the need for recessed housings. For enhanced glare control, the Regressed Baffle option provides a ½” regression which reduces glare and shadows at the ceiling plane. The crisp baffle lines softens the light output delivering comfortable light in the space. The innovative slim design allows for easy, remodel or new construction installation from below the ceiling and areas with shallow plenums. They are wet location listed, making them ideal for use in a breadth of indoor and outdoor residential, hospitality, light commercial and multifamily applications.
Also known as: 194994158523, WF4 REG SWW5 90CRI MW, JUNWF4REGSWW590MW
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Lumens: | 650 |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 650 |
| Color Rendering Index (CRI): | 90 |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |