2X2' 40L 4K LED Panel with JOT Occupancy

Item #: 1909454

Cat #: EPANL2X24000L

UPC: 194994824480

Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Flat Panel, 4000 Lumens, Color Temperature: 4000K, Dims To 1%, 120-277V, Wireless Occupancy Sensor With “Just One Touch” Pairing, (Requires JOT Wireless Occupancy/Control Device, See Associated Platt Item #1909456)

Overview

2 Ft. x 2 Ft. LED Flat Panel, 4000 Lumens, Color Temperature: 4000K, Dims To 1%, 120-277V, Wireless Occupancy Sensor With “Just One Touch” Pairing, (Requires JOT Wireless Occupancy/Control Device, See Associated Platt Item #1909456)

The EPANL Series LED Edge-Lit Flat Panel provides a fully luminous appearance across the face of the lens. This provides a soft, glare-free solution that is visually comfortable within the space. Suitable for many lighting applications including schools, offices and other commercial spaces, retail, convenience stores, hospitals and healthcare facilities.

Also known as: 194994824480, EPANL2X24000L, LITEPANL2X24000L

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Lumens: 4000
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes