1'x4' Direct Ceiling Mount Kit

Item #: 1909439

Cat #: DCMK 14

UPC: 194995031726

$ 18.83 EA
Company wide:
85 in stock
Documents & Guides
1 Ft. x 4 Ft. Direct Ceiling Mount Kit, For Use With CPANL1x4 Fixture, L: 21.5" x W: 11.375" x H: 0.68"

Overview

1 Ft. x 4 Ft. Direct Ceiling Mount Kit, For Use With CPANL1x4 Fixture, L: 21.5" x W: 11.375" x H: 0.68"

The DCMK by Lithonia Lighting® is the ideal option for securely mounting the CPANL™ flat panel directly to a hard ceiling. The CPANL fixture paired with a DCMK bracket provides a crisp and clean aesthetic with a solution that extends less than 1.6” below your ceiling. Directly mounting CPANL can also serve as an economical alternative for fluorescent wraparound replacement.

Also known as: 194995031726, DCMK 14, LITDCMK14

Specifications

Width: 12 in, 1 ft
Length: 4 ft, 48 in
Width: 12 in, 1 ft
Length: 4 ft, 48 in