Red/Green LED Exit/Unit Combo, Square Lamp Heads, with Remote Capacity

Item #: 1909400

Cat #: ECRG HO DQ

UPC: 194994900504

$ 123.65 EA
Company wide:
8 in stock
Documents & Guides
Red/Green LED Exit/Unit Combo, Square Lamp Heads, 120-277 Volt, with Remote Capacity, LED Color Switch Gives Users Easy Access To Flip Between Red & Green LED Even After Field Installation

Overview

Red/Green LED Exit/Unit Combo, Square Lamp Heads, 120-277 Volt, with Remote Capacity, LED Color Switch Gives Users Easy Access To Flip Between Red & Green LED Even After Field Installation

The Lithonia Lighting Basics™ EXRG Exit Sign is suitable for emergency signage applications such as stairways and hallways. This fully assembled single-face exit with extra faceplate is available in red and green letters. It's low profile makes it ideal for safely illuminated the path of egress in small spaces and can be wall or ceiling mounted. The emergency power provides 90 minutes of illumination in the event of a power loss.

Also known as: 194994900504, ECRG HO DQ, LITECRGHOSQM6

Features & Benefits

  • Internal toggle switch for red or green letter color selection
  • UL indoor damp location 50° to 104°F (10°C to 40°C) listed standard
  • For use with Dual voltage 120/277VAC
  • Internal switch for color selection
  • Test switch and status indicator for low maintenance (EL emergency models only)

Specifications

Wattage: 4
Material: Thermoplastic
Color: White/Red, White/Green
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 4
Color: White/Red, White/Green
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED