Red/Green LED Exit/Unit Combo, Square Lamp Heads

Item #: 1909399

Cat #: ECRG SQ

UPC: 194994900467

$ 70.95 EA
Company wide:
96 in stock
Documents & Guides
Red/Green LED Exit/Unit Combo, Square Lamp Heads, 120-277 Volt, LED Color Switch Gives Users Easy Access To Flip Between Red & Green LED Even After Field Installation

Overview

Red/Green LED Exit/Unit Combo, Square Lamp Heads, 120-277 Volt, LED Color Switch Gives Users Easy Access To Flip Between Red & Green LED Even After Field Installation

The new Lithonia Lighting® Basics™ ECRG is a red/green switchable emergency exit combo that gives ultimate versatility in the field. The ECRG contains an internal switch on the LED board that allows you to switch between red and green. This product comes standard three-face, which includes an extra face plate with red and green inserts to change a single face sign to a double face sign. The ECRG comes standard universal mount - top, end or back mounting with snap-out and snap-in chevrons.

Also known as: 194994900467, ECRG SQ, LITECRGSQM6

Features & Benefits

  • Internal toggle switch for red or green letter color selection
  • For use with Dual voltage 120/277VAC
  • Internal switch for color selection
  • UL indoor damp location 50° to 104°F (10°C to 40°C) listed standard
  • Test switch and status indicator for low maintenance (EL emergency models only)

Specifications

Material: Thermoplastic
Color: White/Red, White/Green
Wattage: 3.500
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 3.500
Volts AC Range: 120 - 277
Color: White/Red, White/Green
Light Technology: LED