LED Exit Sign, Red/Green, Backup Battery

Item #: 1909397

Cat #: EXRG-EL-M6

UPC: 194994900696

$ 28.13 EA
Company wide:
1,436 in stock
Documents & Guides
LED Exit Sign, Internal Toggle Switch For Red Or Green Letter Color Selection, 120-277 Volt, Ni-MH Backup Battery (Provides 90 Minutes Of Illumination In The Event Of A Power Loss)

Overview

LED Exit Sign, Internal Toggle Switch For Red Or Green Letter Color Selection, 120-277 Volt, Ni-MH Backup Battery (Provides 90 Minutes Of Illumination In The Event Of A Power Loss)

The Lithonia Lighting Basics™ EXRG Exit Sign is suitable for emergency signage applications such as stairways and hallways. This fully assembled single-face exit with extra faceplate is available in red and green letters. It's low profile makes it ideal for safely illuminated the path of egress in small spaces and can be wall or ceiling mounted. The emergency power provides 90 minutes of illumination in the event of a power loss.

Also known as: 194994900696, EXRG-EL-M6, LITEXRGELM6

Specifications

Wattage: 1
Material: Thermoplastic
Light Technology: LED
Color: White/Red/Green
Volts AC Range: 120 - 277
Wattage: 1
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Color: White/Red/Green