Red/Green Emergency Sign, Round Lights

Item #: 1909396

Cat #: ECRG RD

UPC: 194994900412

$ 60.08 EA
Company wide:
1,442 in stock
Documents & Guides
Red/Green Emergency Sign, Round Lights, 120-277 Volt, LED Color Switch Gives Users Easy Access To Flip Between Red & Green LED Even After Field Installation

Overview

Red/Green Emergency Sign, Round Lights, 120-277 Volt, LED Color Switch Gives Users Easy Access To Flip Between Red & Green LED Even After Field Installation

The Lithonia Lighting BasicsTM EXRG and ECRG emergency products now bring convenience with reliability and affordability. With the option to have a low-profile round lamp heads or square lamp heads for replacement business makes the ECRG the most versatile product we offer today.

Also known as: 194994900412, ECRG RD, LITECRGRDM6

Features & Benefits

  • Internal toggle switch for red or green exit
  • UL indoor damp location 50°F to 104°F (10°C to 40°C) listed standard
  • Test switch and status indicator

Specifications

Material: Thermoplastic
Wattage: 2
Color: White/Red, White/Green
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Color: White/Red, White/Green
Volts AC Range: 120 - 277
Wattage: 2
Light Technology: LED