6" Surface LED Downlight SeleCCTable, White

Item #: 1909375
Cat #: SLDSL6069S1EMWR
UPC: 080083153121
$ 44.45 EA
Company wide:
236 in stock
Documents & Guides
6 Inch Surface LED Downlight, 120 Volt, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Matte White

Overview

6 Inch Surface LED Downlight, 120 Volt, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Matte White
Ceiling mounting in compatible junction boxes; 6" Surface LED Downlight SeleCCTable color temperature; typical application: Residential 
Also known as: 080083153121, SLDSL6069S1EMWR, HALSLDSL6069S1EMWR

Specifications

Lumens: 600
Size: 6 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Diameter: 6 in
Lumens: 600
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Diameter: 6 in
Size: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)