
4" Surface LED Downlight SeleCCTable, White ***Discontinued***
Item #: 1909373
Cat #: SLDSL4069S1EMWR
UPC: 080083153107
$ 57.68 EA
Company wide:
129
in stock
Documents & Guides
4" Surface LED Downlight, 120 Volt, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Matte White ***Discontinued***
Overview
4" Surface LED Downlight, 120 Volt, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Matte White ***Discontinued***
Ceiling mounting in compatible junction boxes; 4" Surface LED Downlight SeleCCTable color temperature; typical application: Residential
Also known as: 080083153107, SLDSL4069S1EMWR, HALSLDSL4069S1EMWR, Surface Mount
Specifications
| Lumens: | 600 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Size: | 4 in |
| Color: | White |
| Lumens: | 600 |
| Size: | 4 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | White |