Label,BBP33,B492,1x1,Wht,1900 LBL/RL

Item #: 1909313

Cat #: B33-179-492

UPC: 662820969075

$ 227.99 EA
Company wide:
0 in stock
Documents & Guides
BBP«33 Series FreezerBondz« Frozen Surface Adhesive, Solvent Resistant Polyester Labels - White. Brand Name: Brady«. Sub Brand: BBP«33 Series FreezerBondzÖ. Type: Label. Special Features: Can Be Applied to Frozen Surfaces. Application: Laboratory ID - Bottle, Tube & Vial. Standard: ASTM D 1000. Color: White. Material: Brady B-492 Polyester. Height: 1 IN. Width: 1 IN. Thickness: 0.0032 IN. Size: Fits 8 ml Vial/Tube. Indoor or Outdoor Use: Indoor Use. Printer Type: BBP«33 Label Printer. Labels per Package: 1900. Print Method: Thermal Transfer. Shape: Square. Suggested Ribbon Series: R4300, R6400. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Smear-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 143067.

Overview

BBP«33 Series FreezerBondz« Frozen Surface Adhesive, Solvent Resistant Polyester Labels - White. Brand Name: Brady«. Sub Brand: BBP«33 Series FreezerBondzÖ. Type: Label. Special Features: Can Be Applied to Frozen Surfaces. Application: Laboratory ID - Bottle, Tube & Vial. Standard: ASTM D 1000. Color: White. Material: Brady B-492 Polyester. Height: 1 IN. Width: 1 IN. Thickness: 0.0032 IN. Size: Fits 8 ml Vial/Tube. Indoor or Outdoor Use: Indoor Use. Printer Type: BBP«33 Label Printer. Labels per Package: 1900. Print Method: Thermal Transfer. Shape: Square. Suggested Ribbon Series: R4300, R6400. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Smear-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 143067.
Also known as: 662820969075, B33-179-492, BRAB33179492

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label