Surface Mounting Kit, 2x4, for EZPAN Fixture

Item #: 1909284

Cat #: SMKEZPAN2X4

UPC: 019813598178

$ 62.48 EA
Company wide:
0 in stock
Documents & Guides
Surface Mounting Kit for EZPAN Fixture, 2x4, White, for Drywall Ceiling, Suitable for Damp Location

Overview

Surface Mounting Kit for EZPAN Fixture, 2x4, White, for Drywall Ceiling, Suitable for Damp Location

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813598178, SMKEZPAN2X4, RABSMKEZPAN2X4

Specifications

Length: 4 ft
Color: White
Width: 2 ft
Light Technology: LED
Length: 4 ft
Width: 2 ft
Color: White
Light Technology: LED