LED Area Luminaire, Selectable Lumen, 4000K, 120-277V

Item #: 1908965

Cat #: LAS45ST4

UPC: 080083155828

$ 391.02 EA
Company wide:
44 in stock
Documents & Guides
LED Area Luminaire, Selectable Lumen, 4000K, 70 CRI, 152.7 Watt, 120-277 Volt, Slipfitter, Type IV Distribution, Bronze Finish, 3-Pin NEMA Twistlock Photocontrol Receptacle and Photocontrol Included

Overview

LED Area Luminaire, Selectable Lumen, 4000K, 70 CRI, 152.7 Watt, 120-277 Volt, Slipfitter, Type IV Distribution, Bronze Finish, 3-Pin NEMA Twistlock Photocontrol Receptacle and Photocontrol Included

The Lumark LAS Area and Site luminaire provides automatic dusk-to-dawn area lighting for parking lots, walkways, and other outdoor areas. This high-efficiency LED luminaire delivers maximum energy savings while also lowering overall maintenance costs. The adjustable slipfitter arm mounts horizontally or vertically allowing for versatility in use and a simple installation.

Also known as: 080083155828, LAS45ST4, LMKLAS45ST4

Features & Benefits

  • 10-position lumen selectable
  • 2 die-cast aluminum housings
  • Twistlock NEMA photocontrol for dusk-to-dawn operation
  • Adjustable slipfitter mounting arm included
  • Lumen packages range from 4,900 up to 34,000 lumens (30W - 250W)
  • Replaces up to 450W and 1,000W HID equivalents
  • Three optical distributions available (T3, T4, T5)
  • Energy and maintenance savings up to 79% versus HID solutions
  • Efficacies up to 135 lumens per watt at maximum output
  • Optional motion sensor for maximum energy savings and code compliance

Specifications

IP/NEMA Rating: IP66
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: Selectable
Wattage: 152
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66
Mounting: Slipfitter
Light Technology: LED
Wattage: 152
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: Selectable
Volts AC Range: 120 - 277